Check Availability
  • GRAINGER APPROVED 

    Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X 50m, 36 PK

  • Item # 31HJ68
  • Mfr. Model # 31HJ68
Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X 50m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extremely high holding power, resists variations of humidity & temperature. Can be used with manually, with a dispenser, or with a box sealing machine.
Show More Close
 

Technical Specifications

Item # 31HJ68
Mfr. Model # 31HJ68
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 12.0 lbs
Country of Origin Peru *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Rubber
Tape Thickness 2.30 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 120 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 22 oz./in.
Tape Core Diameter 3"
Tape Elongation 140%
Shear Strength Not Rated
Legend No Legend
Tape Paper Weight Not Rated
Standards PSTC, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms