Check Availability
  • GRAINGER APPROVED 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 914m, 6 PK

  • Item # 31HJ54
  • Mfr. Model # 31HJ54
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 914m, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear and scannable for use with bar-coded labels. Ages well and will not yellow over time. Good initial adhesion, but takes 24 to 48 hr. to cure and achieve max. bond strength.
Show More Close
 

Technical Specifications

Item # 31HJ54
Mfr. Model # 31HJ54
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 28.0 lbs
Country of Origin Peru *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.00 mil
Tape Width 48mm
Tape Length 914m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 20 oz./in.
Tape Core Diameter 3"
Tape Elongation 110%
Shear Strength Not Rated
Legend No Legend
Tape Paper Weight Not Rated
Standards PSTC, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms