This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

  • Item # 31HJ42
  • Mfr. Model # 31HJ42
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 914m, 6 PK

Product Details

Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".
Show More Close
 

Technical Specifications

Item # 31HJ42
Mfr. Model # 31HJ42
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 34.4 lbs
Country of Origin Peru *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.50 mil
Tape Width 48mm
Tape Length 914m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 100 Degrees F
Tape Tensile Strength 23 lb./in.
Tape Adhesive Strength 42 oz./in.
Tape Core Diameter 3"
Tape Elongation 140%
Shear Strength Not Rated
Legend No Legend
Tape Paper Weight Not Rated
Standards PSTC, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms