Check Availability
  • GRAINGER APPROVED 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

  • Item # 31HJ33
  • Mfr. Model # 31HJ33
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".
Show More Close
 

Technical Specifications

Item # 31HJ33
Mfr. Model # 31HJ33
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 21.4 lbs
Country of Origin Peru *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Tan
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 100 Degrees F
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 40 oz./in.
Tape Core Diameter 3"
Tape Elongation 110%
Shear Strength Not Rated
Legend No Legend
Tape Paper Weight Not Rated
Standards PSTC, ASTM
* This product's country of origin is subject to change

Welcome Sign In