Check Availability
  • GRAINGER APPROVED 

    Polypropylene Bowl Caps, White, For Use With All Standard Tanks

  • Item # 22UR80
  • Mfr. Model # 22UR80
Polypropylene Bowl Caps, White, For Use With All Standard Tanks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22UR80
Mfr. Model # 22UR80
UNSPSC #30181505
Catalog Page 2751
Shipping Weight 0.02 lbs
Country of Origin China *
Item Bowl Caps
Sub-Category Hardware and Gaskets
For Use With All Standard Tanks
Material Polypropylene
Color/Finish White
Includes (2) Snap On Washers, (2) Snap On White Caps
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov