Check Availability
  • GRAINGER APPROVED 

    Polypropylene Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100

  • Item # 9LMJ9
  • Mfr. Model # 112NWI BLUE
Polypropylene Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This disposable beard cover can contain facial hair and is ideal for use in food handling applications.
Show More Close
 

Technical Specifications

Item # 9LMJ9
Mfr. Model # 112NWI BLUE
UNSPSC #53131625
Shipping Weight 0.2 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Polypropylene
Package Quantity 100
Size Universal
Color Blue
Metal Detectable No
Diameter 18"
Contains Latex No
Lint-Free No
Package Type Box
Item Beard Cover
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Beard Net
* This product's country of origin is subject to change

Compliance and Restrictions