Check Availability
  • GRAINGER APPROVED 

    Polymer, Glove Box Holder

  • Item # 6NXJ8
  • Mfr. Model # FL236
Polymer, Glove Box Holder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NXJ8
Mfr. Model # FL236
UNSPSC #24101501
Shipping Weight 1.8 lbs
Country of Origin Mexico *
Utility Cart Accessory Item Glove Box Holder
For Use With For use with all Metro Flexline Carts¿including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26
Load Capacity 2 lb.
Overall Depth 10-1/8"
Overall Width 6-3/8"
Overall Height 4"
Color White
Material Polymer
* This product's country of origin is subject to change

Compliance and Restrictions