Check Availability
Polyethylene Hand Operated Pail Pump, Siphon, Ounces per Stroke: 3 oz.
  • GRAINGER APPROVED 

    Polyethylene Hand Operated Pail Pump, Siphon, Ounces per Stroke: 3 oz.

  • Item # 49XY69
  • Mfr. Model # 4003FDA
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49XY69
Mfr. Model # 4003FDA
UNSPSC #40151529
Shipping Weight 0.03 lbs
Country of Origin South Korea *
Item Hand Operated Pail Pump
Action Type Siphon
Housing Material Polyethylene
Wetted Materials Polyethylene
Discharge Tubing Material Polyethylene
Hose Material Polyethylene
Piston Material Polyethylene
For Use With 5 gal., 6 gal., 7 gal. Pails, Food Products, Dyes, Additives, Colorings, Chemicals Compatible with Polyethylene
GPM 4
Max. Pressure 5 psi
Ounces per Stroke 3 oz.
Max. Viscosity 300 CPS
Inlet Size 1"
Outlet Size 1"
Discharge Tube Outlet ID Size 11/16"
Discharge Tube Outlet OD Size 3/4"
Discharge Tube Length 25-63/64"
Hose Length 2 ft.
Suction Tube Length 16-47/64"
Suction Tube Outlet O.D. Size 63/64"
Suction Tube Outlet I.D. Size 61/64"
Suction Tube Type Tube
Metered No
Manufacturers Warranty Length 1 yr.
Agency Compliance FDA Compliant
Height 25-1/2"
Hose Inside Dia. 23/32"
Discharge Size FPT (In.) 3/4
Max. Liquid Temp. 130 Degrees F
Max. Head 2 ft.
Length 2-1/2"
Min. Length 4"
Self-Priming Yes
Suction Tube Material Polyethylene
Width 5"

* This product's country of origin is subject to change

Compliance and Restrictions