Check Availability
Polyethylene Hand Operated Pail Pump, Siphon, Ounces per Stroke: 2 oz.
  • GRAINGER APPROVED 

    Polyethylene Hand Operated Pail Pump, Siphon, Ounces per Stroke: 2 oz.

  • Item # 49XY68
  • Mfr. Model # 4007FDA
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49XY68
Mfr. Model # 4007FDA
UNSPSC #40151529
Shipping Weight 0.02 lbs
Country of Origin South Korea *
Item Hand Operated Pail Pump
Action Type Siphon
Housing Material Polyethylene
Wetted Materials Polyethylene
Discharge Tubing Material Polyethylene
Hose Material Polyethylene
Piston Material Polyethylene
For Use With 1 gal., 5 gal., 6 gal. Pails, Laboratory Bottles, Food Products, Dyes, Additives, Colorings, Chemicals
GPM 2
Max. Pressure 5 psi
Ounces per Stroke 2 oz.
Max. Viscosity 300 CPS
Inlet Size 9/16"
Outlet Size 17/32"
Discharge Tube Outlet ID Size 13/32"
Discharge Tube Outlet OD Size 31/64"
Discharge Tube Length 21"
Hose Length 1.8 ft.
Suction Tube Length 15-5/32"
Suction Tube Outlet O.D. Size 19/32"
Suction Tube Outlet I.D. Size 37/64"
Suction Tube Type Tube
Metered No
Adapter Type Flex Spout
Adapter Material Polyethylene
Adapter Dia. 1" and 1-1/2"
Includes Tapered Cone Plug, Pails, Glass Laboratory Bottles
Manufacturers Warranty Length 1 yr.
Agency Compliance FDA Compliant
Height 21"
Hose Inside Dia. 17/32"
Discharge Size FPT (In.) 31/64
Max. Liquid Temp. 130 Degrees F
Max. Head 2 ft.
Length 2-1/2"
Min. Length 4"
Self-Priming Yes
Suction Tube Material Polyethylene
Width 3-1/2"

* This product's country of origin is subject to change

Compliance and Restrictions