Check Availability
Polyethylene Cylinder Bracket, 3 to 14" Diameter, 1 Cylinder Capacity
  • GRAINGER APPROVED 

    Polyethylene Cylinder Bracket, 3 to 14" Diameter, 1 Cylinder Capacity

  • Item # 3TZT6
  • Mfr. Model # 3TZT6
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3TZT6
Mfr. Model # 3TZT6
UNSPSC #42191710
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Cylinder Bracket
Diameter 3 to 14"
Material Polyethylene
Cylinder Capacity 1
Height 4-3/4"
Width 8-1/4"
Depth 4-3/4"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms