Check Availability
  • GRAINGER APPROVED 

    Polyethylene Closed Cell Foam, Caulk Backer Rod, Gray, 20 ft. Overall Length, 3/8" Overall Width, 3/

  • Item # 2RRF9
  • Mfr. Model # 2RRF9
Polyethylene Closed Cell Foam, Caulk Backer Rod, Gray, 20 ft. Overall Length, 3/8" Overall Width, 3/
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RRF9
Mfr. Model # 2RRF9
UNSPSC #31201606
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Caulk Backer Rod
Overall Length 20 ft.
Overall Width 3/8"
Overall Height 3/8"
Color Gray
Material Polyethylene Closed Cell Foam
Mounting Type Polyethylene Closed Cell Foam
For Use With Larger Gaps and Openings
Sold As Roll
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms