Check Availability
  • GRAINGER APPROVED 

    Polyethylene Bellows Plunger, Cup Dia. 5", Handle Length 11-1/4", 1 EA

  • Item # 12G691
  • Mfr. Model # 12G691
Polyethylene Bellows Plunger, Cup Dia. 5", Handle Length 11-1/4", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium rubber plunger fits most toilets and features a drip tray with air vent. Hands-free sanitary holder has a self-opening, self-closing door.
Show More Close
 

Technical Specifications

Item # 12G691
Mfr. Model # 12G691
UNSPSC #47121807
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Bellows Plunger
Cup Dia. 5"
Handle Length 11-1/4"
Plunger Material Polyethylene
Handle Material Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms