Check Availability
  • GRAINGER APPROVED 

    Polyester Filter Bag, Polyester Material, 125 gpm Max. Flow, 75 Microns

  • Item # 49LW31
  • Mfr. Model # 49LW31
Polyester Filter Bag, Polyester Material, 125 gpm Max. Flow, 75 Microns
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LW31
Mfr. Model # 49LW31
UNSPSC #40161508
Shipping Weight 8.8 lbs
Country of Origin India *
Item Filter Bag
Basic Material Polyester
Material Polyester
Max. Flow 125 gpm
Microns 75
Filter Size 13
Height 36"
Diameter 22"
Max. Temp. 100 Degrees F
Finish Natural
Ring Material Metal
Seam Type Sewn
Collar Type Flange and Ring
Reduces Solids and Sediment
Application High Flow
For Use With Size 1 Bag Housings
* This product's country of origin is subject to change

Compliance and Restrictions