This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Polyester Filter Bag, Polyester Material, 50 gpm Max. Flow, 5 Microns

  • Item # 49LW24
  • Mfr. Model # 49LW24
Polyester Filter Bag, Polyester Material, 50 gpm Max. Flow, 5 Microns

Technical Specifications

Item # 49LW24
Mfr. Model # 49LW24
UNSPSC #40161508
Shipping Weight 1.72 lbs
Country of Origin India *
Item Filter Bag
Basic Material Polyester
Material Polyester
Max. Flow 50 gpm
Microns 5
Filter Size 12
Height 33"
Diameter 11"
Max. Temp. 100 Degrees F
Finish Natural
Ring Material Metal
Seam Type Sewn
Collar Type Flange and Ring
Reduces Solids and Sediment
Application High Flow
For Use With Size 1 Bag Housings
* This product's country of origin is subject to change

Compliance and Restrictions