Check Availability
  • GRAINGER APPROVED 

    Polyester Filter Bag, Polyester Material, 80 gpm Max. Flow, 50 Microns

  • Item # 49LW01
  • Mfr. Model # 49LW01
Polyester Filter Bag, Polyester Material, 80 gpm Max. Flow, 50 Microns
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LW01
Mfr. Model # 49LW01
UNSPSC #40161508
Shipping Weight 2.07 lbs
Country of Origin India *
Item Filter Bag
Basic Material Polyester
Material Polyester
Max. Flow 80 gpm
Microns 50
Filter Size 1
Height 16-1/2"
Diameter 7"
Max. Temp. 300 Degrees F
Finish Natural
Ring Material Steel
Seam Type Sewn
Collar Type Flange and Ring
Reduces Solids and Sediment
Application High Flow
For Use With Size 1 Bag Housings
* This product's country of origin is subject to change

Compliance and Restrictions