Check Availability
  • GRAINGER APPROVED 

    Plug Adapter, Converts From Universal, 660/1320 Watts, Black

  • Item # 11K292
  • Mfr. Model # 11K292
Plug Adapter, Converts From Universal, 660/1320 Watts, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11K292
Mfr. Model # 11K292
UNSPSC #39121402
Shipping Weight 0.3 lbs
Country of Origin China *
Item Plug Adapter
Converts From Universal
Watts 660/1320
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms