Check Availability
  • GRAINGER APPROVED 

    Plate Stock,SS,17-4 PH,1/4 x 6 x 6 In

  • Item # 2EXP9
  • Mfr. Model # 2EXP9
Plate Stock,SS,17-4 PH,1/4 x 6 x 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plate features stainless steel construction.
Show More Close
 

Technical Specifications

Item # 2EXP9
Mfr. Model # 2EXP9
UNSPSC #31231110
Catalog Page 2189
Shipping Weight 2.7 lbs
Country of Origin Singapore *
Item Plate Stock
Type Corrosion Resistant
Material Stainless Steel
Alloy Type 17-4 PH
Thickness 1/4"
Width 6"
Length 6"
Finish Unpolished
Temper Annealed
Thickness Tolerance +0.045/-0.010"
Width Tolerance +0.125/-0.000"
Length Tolerance +0.125/-0.000"
Typical Tensile Strength (PSI) 185,000 Min
Typical Yield Strength (PSI) 160,000 Min
Typical Hardness 38 Max
Hardness Scale Rc
Standards ASTM A693-03, AMS 5604, UNS# S17400
* This product's country of origin is subject to change

Compliance and Restrictions