Check Availability
  • GRAINGER APPROVED 

    Plate Caster Mount,1 x 1,3/16 in.,PK5

  • Item # 32J755
  • Mfr. Model # KITSXS70G
Plate Caster Mount,1 x 1,3/16 in.,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32J755
Mfr. Model # KITSXS70G
UNSPSC #31162701
Catalog Page 1209
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Caster Mount
Mounting Type Plate
Inside Bolt Hole Spacing 1" x 1"
Mounting Bolt Dia. 3/16"
For Use With 2-1/2" Wheel Dia. Die Cast Twin Wheel Caster
* This product's country of origin is subject to change

Compliance and Restrictions