Check Availability
  • GRAINGER APPROVED 

    Plastic Strapping Combo Tool,Heavy Duty

  • Item # 52YU58
  • Mfr. Model # PAC500HD
Plastic Strapping Combo Tool,Heavy Duty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The plastic strapping combination sealer works with plastic strapping and serrated seals crimped from either side. Crimping the seal is foolproof as operators no longer have to match the correct side of the sealer with the seal.

• Double-down notch type for heavy-duty applications
• Durable steel construction
Show More Close
 

Technical Specifications

Item # 52YU58
Mfr. Model # PAC500HD
UNSPSC #44102305
Shipping Weight 9.75 lbs
Country of Origin Taiwan *
Item Plastic Strapping Combo Tool
For Use With Plastic
Style Front Action
For Strapping Width 1/2"
For Strapping Thickness Up to 0.035"
Material Steel
Notch Type Double Down
Application Heavy Duty
Weight 10 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms