Check Availability
Plastic Label Holder, Clear, 4"L x 2"W
  • GRAINGER APPROVED 

    Plastic Label Holder, Clear, 4"L x 2"W

  • Item # 10E823
  • Mfr. Model # 10E823
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10E823
Mfr. Model # 10E823
UNSPSC #55121618
Catalog Page 830
Shipping Weight 2.65 lbs
Country of Origin China *
Item Label Holder
Label Holder Mounting Type Magnetic
Thickness 1/32"
Label Holder Style Pocket
Width 2"
Length 4"
Material Plastic
Finish Clear
Color Clear
For Use With 2 x 4" Insert

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.