Check Availability
  • Fuel and Gas Cans
  • GRAINGER APPROVED 

    Gas Can, 5.3 gal. Capacity, 18" Height, 13" Length, 7" Width

  • Item # 9LV24
  • Mfr. Model # 05086
Gas Can,  5.3 gal. Capacity,  18" Height,  13" Length,  7" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LV24
Mfr. Model # 05086
UNSPSC #24112207
Shipping Weight 4.2 lbs
Country of Origin Canada *
Item Gas Can
Capacity 5.3 gal.
Height 18"
Length 13"
Width 7"
* This product's country of origin is subject to change

Alternate Search Terms