Check Availability
  • GRAINGER APPROVED 

    Plastic Centrifuge Tube, 50mL, Polypropylene, Sterile

  • Item # 8NHP2
  • Mfr. Model # D1002
Plastic Centrifuge Tube, 50mL, Polypropylene, Sterile
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8NHP2
Mfr. Model # D1002
UNSPSC #41121703
Shipping Weight 20.0 lbs
Country of Origin China *
Item Centrifuge Tube
Labware Tube Type Centrifuge Tube
Labware Nominal Capacity - English 1.7 oz.
Labware Nominal Capacity - Metric 50mL
Labware Outside Dia. - Metric 30mm
Labware Length - English 4.6"
Labware Length - Metric 117mm
Graduation Range 5 to 50.0mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Sterile/Non-Sterile Sterile
Autoclavable Yes
Temp. Range (C) 0 Degrees to 121 Degrees
Temp. Range (F) 32 Degrees to 104 Degrees
Labware Body Color Clear
Graduation Subdivisions 2.5mL
For Use With Micro Centrifuges
Max. Relative Centrifugal Force (xG) 9000
Special Features Writing Area,Screw Top,Self Standing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.