Check Availability
  • GRAINGER APPROVED 

    Plastic Aero Plunger, Cup Dia. 6", Handle Length 12", 1 EA

  • Item # 5TF31
  • Mfr. Model # 05901
  • (1)
Plastic Aero Plunger, Cup Dia. 6", Handle Length 12", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium rubber plunger fits most toilets and features a drip tray with air vent. Hands-free sanitary holder has a self-opening, self-closing door.
Show More Close
 

Technical Specifications

Item # 5TF31
Mfr. Model # 05901
UNSPSC #47121807
Catalog Page 2743
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Aero Plunger
Cup Dia. 6"
Handle Length 12"
Plunger Material Plastic
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms