Check Availability
  • GRAINGER APPROVED 

    Plastic 32.0 qt. Chest Cooler, Ice Retention Up to 1 day, Red

  • Item # 4AAP6
  • Mfr. Model # 4AAP6
Plastic 32.0 qt. Chest Cooler, Ice Retention Up to 1 day, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Camping-size, easy to carry cooler with top-open lid.
Show More Close
 

Technical Specifications

Item # 4AAP6
Mfr. Model # 4AAP6
UNSPSC #49121505
Catalog Page 1839
Shipping Weight 8.94 lbs
Country of Origin India *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels No
Cooler Capacity 32.0 qt.
Exterior Length 20-5/16"
Exterior Width 10-1/2"
Exterior Height 13-3/8"
Primary Material Plastic
Ice Retention Up to 1 day
Body Color Red
Lid Color White
Features Push Button Lock Allows 1-Handed Opening, Molded Handle, Hinged Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms