Check Availability
  • GRAINGER APPROVED 

    Plastic, Stainless Steel Drain Assembly, 1-1/4" Pipe Dia., Slip Connection, 11-1/2" Length - Drains

  • Item # 1PPD1
  • Mfr. Model # 1PPD1
Plastic, Stainless Steel Drain Assembly, 1-1/4" Pipe Dia., Slip Connection, 11-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1PPD1
Mfr. Model # 1PPD1
UNSPSC #47121808
Catalog Page 2715
Shipping Weight 0.47 lbs
Country of Origin China *
Item Drain Pop-Up Assembly
Product Group - Drains Drain Assembly
Pipe Dia. - Drains 1-1/4"
Shape - Drains Round
Material of Construction - Drains Plastic, Stainless Steel
Color - Drains White
Connection - Drains Slip
Length - Drains 11-1/2"
Drain Material Plastic
For Use With Misaligned Pipes
Includes Plunger
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms