Check Availability
  • GRAINGER APPROVED 

    Pipe Spacer, 1/2" Nominal Conduit/Pipe, Malleable Iron, 1 EA

  • Item # 3LN95
  • Mfr. Model # 3LN95
Pipe Spacer, 1/2" Nominal Conduit/Pipe, Malleable Iron, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 3LN95
Mfr. Model # 3LN95
UNSPSC #39121311
Catalog Page 315
Shipping Weight 0.143 lbs
Country of Origin China *
Sub-Category Conduit and Cable Hangers
Item Pipe Spacer
Material Malleable Iron
Nominal Conduit/Pipe 1/2"
For Use With Rigid/IMC Conduit
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions