Check Availability
  • GRAINGER APPROVED 

    Pipe-Mount Globe Float Valve with Threaded Outlet, 1/4" NPT Rod Thread, Stainless Steel w/PTFE Seal

  • Item # 52WY58
  • Mfr. Model # AHFSS150
Pipe-Mount Globe Float Valve with Threaded Outlet, 1/4" NPT Rod Thread, Stainless Steel w/PTFE Seal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-capacity GRAINGER APPROVED heavy duty float valve with threaded outlet is ideal for the reliable control of liquids in cooling towers, open tanks, reservoirs, or vats. The float can be set anywhere in a 360° circle around the valve body, plus the valve comes with an adjustable float arm that locks in place. Model is suitable for commercial and industrial use.
Show More Close
 

Technical Specifications

Item # 52WY58
Mfr. Model # AHFSS150
UNSPSC #40141610
Catalog Page 2910
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Globe Float Valve with Threaded Outlet
Mounting Pipe
Size 1-1/2"
Connection Type NPT
Rod Thread 1/4" NPT
Rod Length 18"
Rod Material Stainless Steel
Body Material Stainless Steel w/PTFE Seal
Valve Flow - Pressure (1) 60 psi
Valve Flow - Flow (1) 100 gpm
Valve Flow - Pressure (2) 60 psi
Valve Flow - Flow (2) 100 gpm
Max. Pressure 100 psi
Max. Temp. 450 Degrees F
Valve Material Stainless Steel
Float Material Stainless Steel
Float Size 6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Show More Close