Check Availability
  • GRAINGER APPROVED 

    Pipe Cart, 2000 Lb, 58.5x33x19.5

  • Item # 19F659
  • Mfr. Model # 783230
Pipe Cart, 2000 Lb, 58.5x33x19.5 Pipe Cart,2000 Lb,58.5x33x19.5 Pipe Cart,2000 Lb,58.5x33x19.5
Qty
  • Web Price
    $675.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19F659
Mfr. Model # 783230
UNSPSC #24101501
Shipping Weight 183.0 lbs
Country of Origin USA *
Item Pipe Cart
Load Capacity 2000 lb.
Overall Height 191/5"
Overall Length 58-1/2"
Overall Width 33"
Caster Type (2) Rigid, (2) Swivel
Caster Dia. 6"
Caster Width 2"
Wheel Type Solid
Wheel Diameter 6"
Wheel Width 2"
Deck Height 19-1/2"
Deck Width 33"
Deck Length 58-1/2"
Material Steel
Gauge 11
Finish Gloss Paint
Color Green
Includes Pipe cart, 2 vee attachments, 4 removable aluminum posts
Number of Levels 1
Number of Uprights 4
Wheel Material Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions