Check Availability
  • GRAINGER APPROVED 

    Pinched White Flat Merchandise Bag 4"D x 17"W x 24"L

  • Item # 12R126
  • Mfr. Model # 12R126
Pinched White Flat Merchandise Bag 4"D x 17"W x 24"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use white merchandise bags for a variety of retail applications.

• Flat paper bags have pinched bottoms
• Use bags for greeting cards, magazines, and other narrow or lightweight items
Show More Close
 

Technical Specifications

Item # 12R126
Mfr. Model # 12R126
UNSPSC #24111502
Catalog Page 1411
Shipping Weight 39.0 lbs
Country of Origin USA *
Bag Item Flat Merchandise Bag
Bag Name 17x4x24 Merch
Bag Handle None
Color White
Bottom Pinched
Height 24"
Width 17"
Bag Gusset 4"
Basis Weight 30 lb.
Load Rating 7.25 lb.
Depth 4"
Open/Reclosable Open
Length 24"
FDA Compliant Yes
Recycled Paper No
Bag Material Paper
Bag Package Configuration Bundle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms