Check Availability
  • GRAINGER APPROVED 

    Pinched Brown Liquor Bag 2-1/4"D x 3-3/4"W x 11-1/2"L

  • Item # 12R141
  • Mfr. Model # 12R141
Pinched Brown Liquor Bag 2-1/4"D x 3-3/4"W x 11-1/2"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use brown liquor bags for a variety of sizes and shapes.

• Flat paper bags have pinched bottoms
• Bags are specifically sized to hold bottles
Show More Close
 

Technical Specifications

Item # 12R141
Mfr. Model # 12R141
UNSPSC #24111502
Catalog Page 1411
Shipping Weight 7.0 lbs
Country of Origin USA *
Bag Item Liquor Bag
Bag Name Pint Liquor
Bag Handle None
Color Brown
Bottom Pinched
Height 11-1/2"
Width 3-3/4"
Bag Gusset 2-1/4"
Basis Weight 35 lb.
Load Rating 4 lb.
Depth 2-1/4"
Open/Reclosable Open
Length 11-1/2"
FDA Compliant Yes
Recycled Content 100%
Recycled Paper Yes
Bag Material Paper
Bag Package Configuration Bundle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms