Check Availability
  • GRAINGER APPROVED 

    Pinched Brown Flat Merchandise Bag 15"D x 12"W x 15"L

  • Item # 12R132
  • Mfr. Model # 12R132
Pinched Brown Flat Merchandise Bag 15"D x 12"W x 15"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use brown merchandise bags for a variety of retail applications.

• Flat paper bags have pinched bottoms
• Use bags for greeting cards, magazines, and other narrow or lightweight items
Show More Close
 

Technical Specifications

Item # 12R132
Mfr. Model # 12R132
UNSPSC #24111502
Catalog Page 1411
Shipping Weight 30.35 lbs
Country of Origin USA *
Bag Item Flat Merchandise Bag
Bag Name 12x15 Merch
Bag Handle None
Color Brown
Bottom Pinched
Width 12"
Basis Weight 30 lb.
Load Rating 4 lb.
Depth 15"
Open/Reclosable Open
Length 15"
FDA Compliant Yes
Recycled Paper No
Bag Material Paper
Bag Package Configuration Bundle
* This product's country of origin is subject to change

Compliance and Restrictions