Check Availability
  • GRAINGER APPROVED 

    Pinched Brown Flat Merchandise Bag 9-1/4"D x 6-1/4"W x 9-1/4"L

  • Item # 12R128
  • Mfr. Model # 12R128
Pinched Brown Flat Merchandise Bag 9-1/4"D x 6-1/4"W x 9-1/4"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use brown merchandise bags for a variety of retail applications.

• Flat paper bags have pinched bottoms
• Use bags for greeting cards, magazines, and other narrow or lightweight items
Show More Close
 

Technical Specifications

Item # 12R128
Mfr. Model # 12R128
UNSPSC #24111502
Catalog Page 1411
Shipping Weight 28.56 lbs
Country of Origin USA *
Bag Item Flat Merchandise Bag
Bag Name 6.25x9.25 Merch
Bag Handle None
Color Brown
Bottom Pinched
Height 9-1/4"
Width 6-1/4"
Basis Weight 30 lb.
Load Rating 2.5 lb.
Depth 9-1/4"
Open/Reclosable Open
Length 9-1/4"
FDA Compliant Yes
Recycled Paper No
Bag Material Paper
Bag Package Configuration Bundle
* This product's country of origin is subject to change

Compliance and Restrictions