Check Availability
  • GRAINGER APPROVED 

    Pin Rack Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 75 ft., White

  • Item # 1FEL3
  • Mfr. Model # 1FEL3
Pin Rack Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 75 ft., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight and compact pin rack fire hose is easy to handle for occupant use during initial fire response. Fire hose is not suitable for repeated use or for use as a washdown hose.
It features a tightly woven 100% polyester filament yarn construction for long life. Couplings have female swivel on one end and male on the other.
Show More Close
 

Technical Specifications

Item # 1FEL3
Mfr. Model # 1FEL3
UNSPSC #46191603
Catalog Page 2760
Shipping Weight 9.0 lbs
Country of Origin China *
Item Pin Rack Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1-1/2"
Hose Length 75 ft.
Coupling Material Brass
Color White
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1962
Working Pressure 250 psi
Fire Hose Product Group Pin Rack Fire Hose
Lining Material Polyester
Burst Pressure 750 psi
Coupling Bowl Size 1-1/2"
Jacket Material Polyester
Test Pressure 500 psi
FM Approved Yes
UL Listed Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms