Check Availability
  • GRAINGER APPROVED 

    Piercing Fire Hose Nozzle, 1-1/2 In.

  • Item # 6ATL0
  • Mfr. Model # 6ATL0
Piercing Fire Hose Nozzle, 1-1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ATL0
Mfr. Model # 6ATL0
UNSPSC #40141731
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Piercing Fire Hose Nozzle
Inlet Size 1-1/2"
Bumper Color Black
Base Type Rigid
Activates By Shutoff Handle
Thread Type NST
Flow Rate 175 gpm
For Use With Water
Spray Pattern Soild Stream
* This product's country of origin is subject to change

Compliance and Restrictions