Check Availability
  • Specimen Transfer Bags
  • GRAINGER APPROVED 

    Pharma. Transfer Bags, 0.5gal, Red, PK1000

  • Item # 3CUG9
  • Mfr. Model # 3CUG9
Pharma. Transfer Bags, 0.5gal, Red, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUG9
Mfr. Model # 3CUG9
UNSPSC #24111503
Shipping Weight 25.05 lbs
Country of Origin China *
Item Pharmaceutical Transfer Bags
Thickness 3 mil
Material Low Density Polyethylene (LDPE)
Color Amber
Legend No Legend
Height 12"
Width 9"
Seal Zip Seal
Strength Rating Contractor
Bags per Roll/Pack 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In