Check Availability
  • GRAINGER APPROVED 

    Pharma. Transfer Bags, 0.5gal, Red, PK1000

  • Item # 3CUG3
  • Mfr. Model # 3CUG3
Pharma. Transfer Bags, 0.5gal, Red, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bags have a seal top to keep medications secure during transfer.
Show More Close
 

Technical Specifications

Item # 3CUG3
Mfr. Model # 3CUG3
UNSPSC #24111503
Shipping Weight 4.58 lbs
Country of Origin China *
Item Pharmaceutical Transfer Bags
Thickness 3 mil
Material Low Density Polyethylene (LDPE)
Color Amber
Legend No Legend
Height 5"
Width 3"
Seal Zip Seal
Strength Rating Contractor
Bags per Roll/Pack 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms