Check Availability
  • GRAINGER APPROVED 

    Petroleum Wax Wax Ring, Yellow, For Use With 3" and 4" Waste Lines

  • Item # 22UR70
  • Mfr. Model # 22UR70
Petroleum Wax Wax Ring, Yellow, For Use With 3" and 4" Waste Lines
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UR70
Mfr. Model # 22UR70
UNSPSC #30181505
Catalog Page 2750
Shipping Weight 0.4 lbs
Country of Origin China *
Item Wax Ring
Sub-Category Hardware and Gaskets
For Use With 3" and 4" Waste Lines
Material Petroleum Wax
Color/Finish Yellow
Standards Federal Specification TT-P-1536A
Includes Polyethylene Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.