Check Availability
  • GRAINGER APPROVED 

    Petroleum Wax/Polyethylene Wax Ring, Yellow, For Use With 3" and 4" Waste Lines

  • Item # 22UR76
  • Mfr. Model # 22UR76
Petroleum Wax/Polyethylene Wax Ring, Yellow, For Use With 3" and 4" Waste Lines
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22UR76
Mfr. Model # 22UR76
UNSPSC #30181505
Catalog Page 2751
Shipping Weight 0.5 lbs
Country of Origin China *
Item Wax Ring
Sub-Category Hardware and Gaskets
For Use With 3" and 4" Waste Lines
Material Petroleum Wax/Polyethylene
Color/Finish Yellow
Standards Federal Specification TT-P-1536A
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov