Check Availability
  • GRAINGER APPROVED 

    Personal Survival Kit,16 Piece,Red

  • Item # 39N791
  • Mfr. Model # 54595
Personal Survival Kit,16 Piece,Red Personal Survival Kit,16 Piece,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Personal emergency preparedness kit include basic survival components.
Show More Close
 

Technical Specifications

Item # 39N791
Mfr. Model # 54595
UNSPSC #42172001
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Personal Survival Kit
Number of Components 16
People Served 1
Case Material Fabric
Color Red
Height 7"
Length 9"
Width 4-1/2"
Includes (1) Aluminized Thermal Blanket, (6) Food Bars, (9) Purified Water Packets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms