Check Availability
  • GRAINGER APPROVED 

    Permanent Mount Delineator Post, 42" Delineator Height, Orange, Polyethylene, 1 EA

  • Item # 1EKU6
  • Mfr. Model # 03-745AB
Permanent Mount Delineator Post, 42" Delineator Height, Orange, Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delineator Posts and Flexible Delineators
Delineator Posts
Feature (2) 3" high-intensity prismatic collars on top of each post with a molded-in handle for easy movement. Permanent-mount post features mountable aluminum base. Portable posts include a 10-lb. recycled rubber base.
Polyurethane Delineator Posts
Impact-resistant posts attach to bases with 2 quick-release pins. Reflective sheeting on posts is highly visible, day or night.
• Meet NCHRP 350
• Meet MUTCD and NCHRP 350
Show More Close
 

Technical Specifications

Item # 1EKU6
Mfr. Model # 03-745AB
UNSPSC #46151501
Catalog Page 1912
Shipping Weight 3.51 lbs
Country of Origin USA *
Item Permanent Mount Delineator Post
Delineator Height 42"
Delineator Dia. 4"
Base Dimension 8" Dia.
Base Shape Round
Delineator Color Orange
Delineator Tape Color Silver
Base Material Polycarbonate
Delineator Material Polyethylene
Height of Tape Stripe (2) 3"
Base Color Black
Retroreflective Collar No
Weight 4 lb.
Top Style Looper
* This product's country of origin is subject to change

Welcome Sign In