Check Availability
  • GRAINGER APPROVED 

    Perforated Tray 4X10 3/8X12.75, 304SS

  • Item # 3LER2
  • Mfr. Model # 3024-3
Perforated Tray 4X10 3/8X12.75, 304SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LER2
Mfr. Model # 3024-3
UNSPSC #41122808
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Perforated Tray
Material Stainless Steel
Height 4"
Width 10-3/8"
Length 12-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms