Check Availability
  • GRAINGER APPROVED 

    Pedestrian Barricade, Unrated with Signage, 48" x 8" x 3", Lime/White

  • Item # 2KCV9
  • Mfr. Model # 14-007-06
Pedestrian Barricade, Unrated with Signage, 48" x 8" x 3", Lime/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vertical I-Beams
Portable barricades are ideal for schools and crosswalks where space is limited. Include 15-lb. rubber base for increased stability. High-Intensity tape provides higher reflectivity than Engineer Grade.
• Meet MUTCD and NCHRP 350
Show More Close
 

Technical Specifications

Item # 2KCV9
Mfr. Model # 14-007-06
UNSPSC #46161508
Shipping Weight 21.4 lbs
Country of Origin USA *
Item Barricade
Barricade Style Pedestrian Barricade
Barricade Type Unrated with Signage
Height 48"
Width 3"
Length 8"
Color Lime/White
Fillable No
Foldable Yes
Panel Height 48"
Outside Dia. 12"
Storage Size Length 48"
Storage Size Width 8"
Material Polypropylene
Tape Material High-Intensity Sheeting
Panel Length 8"
Panel Width 3"
Legend School X-Ing
Weight 24 lb.
Retroreflective Grade High Intensity Prismatic
Barricade Panel Material Plastic
Interlocking No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms