Check Availability
Parts Tray,Magnetic,1-1/2 H x 6 In D,SS
  • GRAINGER APPROVED 

    Parts Tray,Magnetic,1-1/2 H x 6 In D,SS

  • Item # 10E751
  • Mfr. Model # 10E751
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

Product Details

Heavy-gauge stainless steel tray has an integral ceramic magnet that is powerful enough to keep small metal parts in-place during assembly and disassembly and keep them from being lost. Can be used in any position—flat, sideways, or even upside down. A thick rubber base helps keep the tray from scratching and damaging surfaces.
Show More Close
 

Technical Specifications

Item # 10E751
Mfr. Model # 10E751
UNSPSC #27112109
Catalog Page 830
Shipping Weight 0.35 lbs
Country of Origin China *
Item Parts Tray
Type Magnetic
Height (In.) 1-1/2
Dia. (In.) 6

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

Alternate Search Terms