Check Availability
  • Guardrails
  • GRAINGER APPROVED 

    Parapet Clamp Guardrail System, Steel, 42" Length, 10-3/4" Overall Height, Yellow

  • Item # 10K037
  • Mfr. Model # 10K037
Parapet Clamp Guardrail System,  Steel,  42" Length,  10-3/4" Overall Height,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This parapet clamp guardrail system comes with easy-to-adjust handles.
Show More Close
 

Technical Specifications

Item # 10K037
Mfr. Model # 10K037
UNSPSC #24101809
Catalog Page 1789
Shipping Weight 21.4 lbs
Country of Origin India *
Item Parapet Clamp Guardrail System
Mounting Type Portable
Length 42"
Overall Height 10-3/4"
Construction Steel
Color Yellow
Standards OSHA
For Use With 2 x 4 Wood Beams
Includes (1) Clamp, (1) Post
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In