Check Availability
  • GRAINGER APPROVED 

    Paper Painters Masking Tape, Acrylic Tape Adhesive, 4.80 mil Thick, 1/2" X 8", Blue, 1 EA

  • Item # 49Z258
  • Mfr. Model # UV14
Paper Painters Masking Tape, Acrylic Tape Adhesive, 4.80 mil Thick, 1/2" X 8", Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z258
Mfr. Model # UV14
UNSPSC #31201503
Shipping Weight 0.672 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 4.80 mil
Tape Width 1/2"
Tape Length 8"
Tape Shape Strip
Tape Color Blue
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 24 lb./in.
Tape Adhesive Strength 15 oz./in.
Standards D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms