Check Availability
  • GRAINGER APPROVED 

    Paper Painters Masking Tape, Acrylic Tape Adhesive, 4.80 mil Thick, 2" X 2", Blue, 1 EA

  • Item # 49Z251
  • Mfr. Model # UV14
Paper Painters Masking Tape, Acrylic Tape Adhesive, 4.80 mil Thick, 2" X 2", Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z251
Mfr. Model # UV14
UNSPSC #31201503
Shipping Weight 0.205 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 4.80 mil
Tape Width 2"
Tape Length 2"
Tape Shape Circle
Tape Color Blue
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 24 lb./in.
Tape Adhesive Strength 15 oz./in.
Tape Core Diameter 3"
Series TC14
Standards D-3330, D-3759, D-3652
Number of Tabs per Roll 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms