Check Availability
  • GRAINGER APPROVED 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 5.70 mil Thick, 3" X 60 yd., Blue, 1 EA

  • Item # 20PJ25
  • Mfr. Model # 20PJ25
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.70 mil Thick, 3" X 60 yd., Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multisurface tape has medium-adhesion for interior or exterior painted walls, trim, woodwork, glass, and metal.
Show More Close
 

Technical Specifications

Item # 20PJ25
Mfr. Model # 20PJ25
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.70 mil
Tape Width 3"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Standards ASTM D6123, D6123M-97 Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms