Check Availability
  • GRAINGER APPROVED 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 5.70 mil Thick, 1/4" X 60 yd., Blue, 1 EA

  • Item # 20PJ19
  • Mfr. Model # 20PJ19
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.70 mil Thick, 1/4" X 60 yd., Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multisurface tape has medium-adhesion for interior or exterior painted walls, trim, woodwork, glass, and metal.
Show More Close
 

Technical Specifications

Item # 20PJ19
Mfr. Model # 20PJ19
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.70 mil
Tape Width 1/4"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series CP27
Standards ASTM D6123, D6123M-97 Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In