Check Availability
  • GRAINGER APPROVED 

    Paper Masking Tape, Rubber Tape Adhesive, 5.50 mil Thick, 2" X 60 yd., Blue, 24 PK

  • Item # 49Z298
  • Mfr. Model # TC602-Light Blue
Paper Masking Tape, Rubber Tape Adhesive, 5.50 mil Thick, 2" X 60 yd., Blue, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z298
Mfr. Model # TC602-Light Blue
UNSPSC #31201503
Shipping Weight 14.365 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.50 mil
Tape Width 2"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 130 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 45 oz./in.
Tape Core Diameter 3"
Series TC602
Standards US Spec. AA 883-B Type 1 PPP-T-42C Type 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms