Check Availability
  • GRAINGER APPROVED 

    Paper Masking Tape, Rubber Tape Adhesive, 5.50 mil Thick, 1/4" X 60 yd., Black, 144 PK

  • Item # 49Z289
  • Mfr. Model # TC602-Black
Paper Masking Tape, Rubber Tape Adhesive, 5.50 mil Thick, 1/4" X 60 yd., Black, 144 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z289
Mfr. Model # TC602-Black
UNSPSC #31201503
Shipping Weight 10.737 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.50 mil
Tape Width 1/4"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Black
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 130 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 45 oz./in.
Tape Core Diameter 3"
Standards US Spec. AA 883-B Type 1 PPP-T-42C Type 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms